Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T112-53
Zoro # G5229533
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T112-53
- Zoro # G5229533
- UPC # 786680118944
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.5 in |
Product Height | 2 in |
Product Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.5 in |
Overall Height | 2 in |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- Eaton Push Button Accessories