Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T112-3
Zoro # G5230181
original price:
$103.99
12% off
new price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T112-3
- Zoro # G5230181
- UPC # 786680118937
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- Eaton Push Button Accessories