Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T102-2
Zoro # G5229987
original price:
$130.18
6% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T102-2
- Zoro # G5229987
- UPC # 786680118821
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Overall Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EG88)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- Eaton Push Button Accessories