Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T32G
Zoro # G5229883
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T32G
- Zoro # G5229883
- UPC # 786680119729
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Diameter | 2.5 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- Eaton Push Button Accessories