Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T30G
Zoro # G5229847
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T30G
- Zoro # G5229847
- UPC # 786680123009
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 2.4 in |
Product Width | 2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- SQUARE D Handle (9422A2)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- Eaton Push Button Accessories