Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T25G
Zoro # G5229542
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Compression Sealing Gasket, Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T25G
- Zoro # G5229542
- UPC # 786680119521
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 3.25 in |
Product Height | 2 in |
Overall Depth | 3.25 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Overall Width | 2.5 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Compression Sealing Gasket, Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 100ft (30-VG-1500C-G3)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- Eaton Switches