Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T173-3
Zoro # G5230242
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T173-3
- Zoro # G5230242
- UPC # 786680122125
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.253 in |
Product Width | 2.02 in |
Product Length/Depth | 2.313 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.31 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.25 in |
Overall Width | 2.02 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- Eaton Switches