Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T123-51
Zoro # G5229716
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T123-51
- Zoro # G5229716
- UPC # 786680121883
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (FRS-R-35)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- Eaton Push Buttons & Indicators