Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T123-3
Zoro # G5230102
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T123-3
- Zoro # G5230102
- UPC # 786680121876
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 4A, 250V AC, Non-Indicating (FLNR004)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- Eaton Push Buttons & Indicators