Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T123-2
Zoro # G5229962
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T123-2
- Zoro # G5229962
- UPC # 786680121869
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Diameter | 2.5 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel (SPRA0025EG)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- Eaton Push Buttons & Indicators