Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T103-3
Zoro # G5230093
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T103-3
- Zoro # G5230093
- UPC # 786680121593
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.88 in |
Product Height | 2.5 in |
Product Width | 1.88 in |
Overall Width | 1.88 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.5 in |
Overall Depth | 1.88 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 3KVA 120x240 to 120/240 (G003K1EF1A03)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- Eaton Switches