Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34PB3-53X
Zoro # G5219417
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB3-53X
- Zoro # G5219417
- UPC # 786680121333
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- Eaton Push Buttons & Indicators