Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34PB3-51X
Zoro # G5219471
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Passed a 600 Hour Salt Spray Test
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB3-51X
- Zoro # G5219471
- UPC # 786680126932
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, FDA, UL 508, UL 131568, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 1A, 250V AC, 10kA (OTM1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB210)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- Eaton Push Button Accessories