Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34PB3-1X
Zoro # G5219532
original price:
$101.85
29% off
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend No Legend
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB3-1X
- Zoro # G5219532
- UPC # 786680121326
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Product Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Overall Width | 2.5 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- Eaton Push Buttons & Indicators