Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34PB1-53X
Zoro # G5219496
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB1-53X
- Zoro # G5219496
- UPC # 786680126895
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.25 in |
Product Height | 2 in |
Product Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Overall Depth | 3.25 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- GARDNER BENDER Electrician Screw Kit, Phillip 8-32, PK120 (SK-832T)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- Eaton Switches