Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34PB1-51X
Zoro # G5219401
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Passed a 600 Hour Salt Spray Test
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB1-51X
- Zoro # G5219401
- UPC # 786680121296
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Height | 2 in |
Product Width | 2 in |
Overall Height | 2 in |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 70A, 2 Pole, 120/240V AC (UBIF270NB)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS1W)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- Eaton Switches