Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34PB1-1X
Zoro # G5219453
original price:
$117.28
6% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB1-1X
- Zoro # G5219453
- UPC # 786680121289
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Product Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Overall Height | 2 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- Eaton Push Button Accessories