Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34LB1-1X
Zoro # G5219977
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34LB1-1X
- Zoro # G5219977
- UPC # 786680126833
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.63 in |
Overall Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, FDA, UL 508, UL 131568, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 10A, 250V AC, Nonindicating (TR10R)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- Eaton Push Buttons & Indicators