Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34JB1-1X
Zoro # G5228641
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34JB1-1X
- Zoro # G5228641
- UPC # 786680126796
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Height | 1.78 in |
Overall Depth | 1.75 in |
Mushroom Head Diameter | 65 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, FDA, UL 508, UL 131568, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22)
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- Eaton Push Buttons & Indicators