Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34GFBC1-3X
Zoro # G5219995
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Passed a 600 Hour Salt Spray Test
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34GFBC1-3X
- Zoro # G5219995
- UPC # 786680126680
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.63 in |
Overall Height | 1.78 in |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, FDA, UL 508, UL 131568, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- JANDORF Slide Switch Dpdt 6 Tab (61020)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1610)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- Eaton Push Buttons & Indicators