Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34GEBC1-3X
Zoro # G5268794
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34GEBC1-3X
- Zoro # G5268794
- UPC # 786680126673
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.98 in |
Product Height | 3.29 in |
Product Width | 2.33 in |
Overall Depth | 1.98 in |
Overall Height | 3.29 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.33 in |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- NVENT CADDY Old Work Box Mount, Pre-Galvanized Steel, 0.25-1.5in Drywall (DSI2A)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- Eaton Push Button Accessories