Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34EB1-53X
Zoro # G5219514
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB1-53X
- Zoro # G5219514
- UPC # 786680121074
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Overall Height | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.9 in |
Overall Depth | 2.3 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- EATON Legend Plate, Square, Motor Stop, Black (HT8SP82)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1AD20-0AA0)
- Eaton Switches