Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34EB1-51X
Zoro # G5219505
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB1-51X
- Zoro # G5219505
- UPC # 786680126505
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Overall Depth | 1 in |
Overall Height | 1 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- Eaton Push Buttons & Indicators