Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Epoxy
Mfr # E34EB1-1X
Zoro # G5219523
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB1-1X
- Zoro # G5219523
- UPC # 786680126499
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- CANTEX ELBOW PVC 90D 3/4"" BELL (5233824U)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- Eaton Push Button Accessories