Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T33B
Zoro # G5229901
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Compression Sealing Gasket, Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Self-Grounding
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T33B
- Zoro # G5229901
- UPC # 786680119743
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Diameter | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- Eaton Switches