Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T32B
Zoro # G5229874
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T32B
- Zoro # G5229874
- UPC # 786680123061
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.4 in |
Product Height | 2.1 in |
Product Width | 2.3 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.1 in |
Overall Depth | 3.4 in |
Overall Width | 2.3 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Invrt Generator Adpt Crd (AC3130)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- Eaton Push Buttons & Indicators