Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T31B
Zoro # G5229856
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T31B
- Zoro # G5229856
- UPC # 786680123023
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 3 in |
Product Height | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL7A)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Illum Push Button Operator, 30mm, No Cap (E34XB024L)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- Eaton Switches