Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T171-3
Zoro # G5230233
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T171-3
- Zoro # G5230233
- UPC # 786680122064
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.02 in |
Product Height | 3.253 in |
Product Length/Depth | 2.313 in |
Overall Width | 2.02 in |
Overall Depth | 2.31 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.25 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.5-R)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- Eaton Push Button Accessories