Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T121-51
Zoro # G5229734
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T121-51
- Zoro # G5229734
- UPC # 786680121838
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS, 1 Gang, Malleable Iron (FS-1D-50)
- IFM Wireable M12 connector (EVC817)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- Eaton Push Button Accessories