Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T121-2
Zoro # G5230023
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T121-2
- Zoro # G5230023
- UPC # 786680121814
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Product Diameter | 2.5 in |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (3765C)
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating (ATMR1-1/4)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8LW)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- Eaton Push Button Accessories