Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T111-51
Zoro # G5229673
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T111-51
- Zoro # G5229673
- UPC # 786680118913
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FF5M)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- Eaton Push Buttons & Indicators