Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T111-3
Zoro # G5230172
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T111-3
- Zoro # G5230172
- UPC # 786680121678
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- Eaton Push Button Accessories