Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T111-2
Zoro # G5270413
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T111-2
- Zoro # G5270413
- UPC # 786680118906
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 3.5 in |
Product Width | 2.5 in |
Overall Depth | 3.5 in |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- SIMPSON STRONG-TIE Post Base Pb46 4X6 (PB46)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- Eaton Switches