Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T101-2
Zoro # G5230057
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T101-2
- Zoro # G5230057
- UPC # 786680118807
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- Eaton Switches