Shop All Push Button Switches
Eaton
Non-Illuminated Multihead Operator, 22 mm, Oval
Mfr # M22-D4-S
Zoro # G6183204
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary/Momentary/Momentary
- Number of Heads 4
- Size 22 mm
- Legend/Background Color Black
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-D4-S
- Zoro # G6183204
- UPC # 786685899701
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 7 in |
Product Width | 5 in |
Product Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 5 in |
Overall Height | 1.5 in |
Overall Depth | 7 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 22 mm, Momentary/Momentary/Momentary/Momentary, Type of Operator (4) Flush Buttons, Head Material Metal, Bezel Material Silver, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Legend/Background Color Black, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes 4-Way Black Silver Bezel, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-230R)
- EATON Push Button operator, 30 mm, Black (HT8ABH)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K20)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- Eaton Push Buttons & Indicators