Shop All Push Button Switches
Eaton
Non-Illuminated Multihead Operator, 22 mm, Oval
Mfr # M22-D4-S-X7
Zoro # G6227155
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary/Momentary/Momentary
- Size 22 mm
- Number of Heads 4
- Head Material Metal
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D4-S-X7
- Zoro # G6227155
- UPC # 786685899718
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 2 in |
Product Width | 3 in |
Product Length/Depth | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.5 in |
Overall Width | 3 in |
Overall Height | 2 in |
Description
Flush Push Button, 22 mm, Momentary/Momentary/Momentary/Momentary, Type of Operator (4) Flush Buttons, Head Material Metal, Bezel Material Silver, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Down Arrow, Left Arrow, Right Arrow, Legend/Background Color White/Black, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes 4-Way Black Silver Bezel with Arrows Etched, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- EATON Push Button operator, 22 mm, White (M22M-D-W)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K20)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DGH-G)
- SCHNEIDER ELECTRIC FlushPushButtonOperator, NonIllum, Blu, 1NO (9001KR1LH5)
- Eaton Push Buttons & Indicators