Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever
Mfr # 10250T46LB
Zoro # G5268243
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 2NO/2NC
- Action Maintained/Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T46LB
- Zoro # G5268243
- UPC # 786680120367
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 5 in |
Product Width | 2 in |
Product Length/Depth | 3 in |
Overall Depth | 3 in |
Overall Width | 2 in |
Overall Height | 5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO, Switch Operation @ Position C OOXO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB8-16)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1333)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-B)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-G)
- SIEMENS Non-Illum Select Switch, 1NO/1NC, 2P, 30mm (52SC6AEA1)
- Eaton Switches