Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # HT8JYH1DF1Q1
Zoro # G4137411
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 2NC, 2NO
- Action Momentary/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JYH1DF1Q1
- Zoro # G4137411
- UPC # 782113728681
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 5.53 in |
Product Height | 1.4 in |
Overall Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Depth | 5.53 in |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- HUBBELL Arrester 3Kv Other Electrical Component (2137035069)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-B)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Non-Illum Selector Switch, Knob, 1NO/1NC (C22-WK3-K11)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- Eaton Selector Switches