Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # HT8JSH1DAA5
Zoro # G4036042
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 2NO
- Action Momentary/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JSH1DAA5
- Zoro # G4036042
- UPC # 782113564425
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Width | 2 in |
Product Length/Depth | 5.53 in |
Overall Height | 1.4 in |
Overall Depth | 5.53 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Aluminum, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- EATON Non-ill 3-pos Mtn-l Mom-r Sel Swtch Le (M22-WR4)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- Eaton Selector Switches