Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 10250T22LB
Zoro # G5226331
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 2NO/2NC
- Action Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T22LB
- Zoro # G5226331
- UPC # 786680122644
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2.2 in |
Product Length/Depth | 2.6 in |
Product Height | 4.7 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.6 in |
Overall Width | 2.2 in |
Overall Height | 4.7 in |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/FNM-10)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- HALEX 12 Box Spacer (91641)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm (10250TLB)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- Eaton Switches