Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # HT8JPH3AA5
Zoro # G4182631
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO
- Action Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8JPH3AA5
- Zoro # G4182631
- UPC # 782113728230
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Width | 2 in |
Product Length/Depth | 5.53 in |
Overall Height | 1.4 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 5.53 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating (A6D60R)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K30)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- SECO-LARM Vandal-resistant, 1" diameter, stainless-steel, momentary pushbutton on stainless-steel s (SLM-SD-7104SGEX1Q)
- Eaton Switches