Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # HT8JDH3AF1Q1
Zoro # G4220133
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 2NC, 2NO
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8JDH3AF1Q1
- Zoro # G4220133
- UPC # 782113728513
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 1.4 in |
Product Length/Depth | 5.53 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 1.4 in |
Overall Depth | 5.53 in |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1343)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Non-ill 3-pos Mom Sel Swtch Lever Style (M22-K02SMC10)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3033)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS1)
- Eaton Switches