Shop All Selector Switches
Eaton
Non-Illum Selectr Switch, 2NC, 250VAC, 4A
Mfr # C22-WRS-MS2-K02
Zoro # G6063811
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Keyed, Number MS2
- Contact Form 2NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-WRS-MS2-K02
- Zoro # G6063811
- UPC # 401508133625
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | 3.63 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 2NC Contact Form, Type of Operator Keyed, Number MS2, Color Black, Left and Right Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K30)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- Eaton Switches