Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 4 Pos, Levr
Mfr # HT8JFH8E
Zoro # G3926526
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained/Maintained/Maintained
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JFH8E
- Zoro # G3926526
- UPC # 782113728728
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 1.4 in |
Product Length/Depth | 5.53 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Overall Width | 2 in |
Overall Depth | 5.53 in |
Panel Cutout Diameter | 30 mm |
Description
Long-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 8E, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- ICM CONTROLS 206B 18-30 Vac Delay On Break (ICM206B)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (HT8JFH8EF1Q1)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- Eaton Switches