Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 3 Pos, Knob
Mfr # HT8JXH1D
Zoro # G4191013
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Momentary/Maintained/Momentary
- Cam 1D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JXH1D
- Zoro # G4191013
- UPC # 782113682969
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.2 in |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 1D, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Non-ill 3-pos Mom Sel Swtch Lever Style (M22-K02SMC10)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1343)
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- Eaton Switches