Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 3 Pos, Knob
Mfr # HT8JUH1D
Zoro # G3939074
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Momentary
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JUH1D
- Zoro # G3939074
- UPC # 782113682952
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.2 in |
Overall Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 1D, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K22)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- Eaton Switches