Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 2 Pos, Knob
Mfr # HT8JAH3A
Zoro # G4046183
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained
- Cam 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JAH3A
- Zoro # G4046183
- UPC # 782113682877
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Description
Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 3A, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WRS-A1)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- SIEMENS Non-Illum Selector Switch, Cam A, 2P, 30mm (52SA2ACBK1)
- Eaton Switches