Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 3 Pos, Knob
Mfr # M22M-WRK3-2
Zoro # G6071195
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob
- Action Momentary/Maintained/Maintained
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-WRK3-2
- Zoro # G6071195
- UPC # 786685899343
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRL-W-K20-W)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3033)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2ACBK1)
- Eaton Selector Switches