Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 3 Pos, Knob
Mfr # M22M-WK3
Zoro # G6109187
original price:
$37.90
46% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob
- Action Momentary/Momentary/Momentary
- Cam No Cam Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-WK3
- Zoro # G6109187
- UPC # 786685899213
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Overall Height | 1 in |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 350A, 300V AC, Non-Indicating (A3T350)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1322)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JEH1D)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- Eaton Selector Switches