Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 2 Pos, Knob
Mfr # M22M-WRK
Zoro # G6161005
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained
- Cam No Cam Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-WRK
- Zoro # G6161005
- UPC # 786685899251
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 4 in |
Product Height | 1 in |
Product Width | 6 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Non-Illum Selector Switch, Knob, 1NO/1NC (C22-WK3-K11)
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ11B)
- Eaton Selector Switches